6 AWG-350 MCM Aluminum Solderless Lug

Item #: 0048334

Cat #: L3A3502/4

UPC: 785037444590

$ 72.03 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L3A, 3-Conductor, 2 Or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L3A, 3-Conductor, 2 Or 4 Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444590, L3A3502/4, PENL3A35024

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 4 - 350
Stud Size: 9/16 in
Mounting: 2-Hole
Allowable Gauge Range: 4 - 350
Material: Aluminum
Stud Size: 9/16 in