6 AWG-250 MCM Aluminum Solderless Lug

Item #: 0048332

Cat #: L3A2502/4

UPC: 785037444521

$ 54.65 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L3A, 3-Conductor, 2or 4-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444521, L3A2502/4, PENL3A25024

Specifications

Mounting: 6-Hole
Material: Aluminum
Allowable Gauge Range: 12 - 8
Stud Size: 9/16 in
Mounting: 6-Hole
Allowable Gauge Range: 12 - 8
Material: Aluminum
Stud Size: 9/16 in