300-800 MCM Aluminum Solderless Lug

Item #: 0048330

Cat #: L2A8002

UPC: 785037444286

$ 98.43 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 300 MCM - 800 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444286, L2A8002, PENL2A8002

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 300 - 800
Stud Size: 9/16 in
Mounting: 2-Hole
Allowable Gauge Range: 300 - 800
Material: Aluminum
Stud Size: 9/16 in