250-800 MCM Aluminum Solderless Lug

Item #: 0048329

Cat #: L2A800

UPC: 785037444248

$ 43.49 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 350 MCM - 800 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 350 MCM - 800 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 21/32". Suitable for use with either Copper or Aluminum Conductor.

Body, fabricated from high strength aluminum alloy extrusion. Lug is 100% reusable using either screw driver or hex wrench. No special tools required. Maximum conductivity, compact design light weight with ultimate strength. Finish, electro-tin plated to assure minimum contact resistance and protection against corrosion when used with copper wire. (For added protection apply Penn-Union Cual-Aid® to cable before installation.)

Also known as: 785037444248, L2A800, PENL2A800

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 350 - 800
Mounting: 1-Hole
Allowable Gauge Range: 350 - 800
Material: Aluminum