2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0048327

Cat #: L2A600

UPC: 785037444200

$ 32.97 EA
Company wide:
50 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444200, L2A600, PENL2A600

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 2 - 1/0
Stud Size: 17/32 in
Mounting: 1-Hole
Allowable Gauge Range: 2 - 1/0
Material: Aluminum
Stud Size: 17/32 in