4 AWG-500 MCM Aluminum Solderless Lug

Item #: 0048326

Cat #: L2A500

UPC: 785037444163

$ 31.97 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 4 AWG - 500 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444163, L2A500, PENL2A500, Chair lug

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 3 - 500
Stud Size: 17/32 in
Mounting: 1-Hole
Allowable Gauge Range: 3 - 500
Material: Aluminum
Stud Size: 17/32 in