6 AWG-350 MCM Aluminum Solderless Lug

Item #: 0048325

Cat #: L2A3502

UPC: 785037444125

$ 27.19 EA
Company wide:
399 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L2A, 2-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Two hole, front entrance. For two copper or aluminum conductors. Body made from high strength aluminum alloy. Electro-tin plated to assure minimum contact resistance and corrosion protection. For added protection apply Penn-Union Cual-Aid® to cable before installation. Manufactured to insure both maximum strength and conductivity. Dual rated for both copper and aluminum conductors. Re-usable connectos need only a hex wrench for assembly. NEMA drilled for 1/2" bolts on 1 3/4" centers.

Also known as: 785037444125, L2A3502, PENL2A3502

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 3 - 1/0
Stud Size: 9/16 in
Mounting: 2-Hole
Allowable Gauge Range: 3 - 1/0
Material: Aluminum
Stud Size: 9/16 in