6 AWG-350 MCM Aluminum Solderless Lug

Item #: 0048324

Cat #: L2A-350

UPC: 785037444088

$ 21.05 EA
Company wide:
144 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 17/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444088, L2A-350, PENL2A350, Chair Lug

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 3 - 1/0
Stud Size: 17/32 in
Mounting: 1-Hole
Allowable Gauge Range: 3 - 1/0
Material: Aluminum
Stud Size: 17/32 in