6 AWG-250 MCM Aluminum Solderless Lug

Item #: 0048323

Cat #: L2A250

UPC: 785037444040

$ 15.34 EA
Company wide:
373 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: L2A, 2-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037444040, L2A250, PENL2A250, tandem lug, paralell run lug, Chair Lug

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 12 - 8
Stud Size: 13/32 in
Mounting: 1-Hole
Allowable Gauge Range: 12 - 8
Material: Aluminum
Stud Size: 13/32 in