2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0048318

Cat #: LA6002

UPC: 785037446327

$ 26.90 EA
Company wide:
17 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446327, LA6002, PENLA6002

Specifications

Mounting: 2-Hole
Material: Aluminum
Allowable Gauge Range: 3 - 250
Stud Size: 9/16 in
Mounting: 2-Hole
Allowable Gauge Range: 3 - 250
Material: Aluminum
Stud Size: 9/16 in