2 AWG-600 MCM Aluminum Solderless Lug

Item #: 0048317

Cat #: LA600

UPC: 785037446280

$ 17.82 EA
Company wide:
62 in stock
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446280, LA600, PENLA600

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 2 - 1/0
Stud Size: 13/32 in
Mounting: 1-Hole
Allowable Gauge Range: 2 - 1/0
Material: Aluminum
Stud Size: 13/32 in