Mechanical Lug, Aluminum, 1-Conductor, 14 - 4 AWG

Item #: 0048316

Cat #: LA6

UPC: 785037446082

$ 1.15 EA
Company wide:
736 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 4 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 14 - 4 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446082, LA6, PENLA6

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 8 - 4
Stud Size: 17/64 in
Mounting: 1-Hole
Allowable Gauge Range: 8 - 4
Material: Aluminum
Stud Size: 17/64 in