4 AWG-500 MCM Aluminum Solderless Lug

Item #: 0048315

Cat #: LA500

UPC: 785037446242

$ 16.04 EA
Company wide:
193 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 4 AWG- 500 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 4 AWG- 500 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446242, LA500, PENLA500, Typet LA

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 6 - 500
Stud Size: 13/32 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 500
Material: Aluminum
Stud Size: 13/32 in