6 AWG-350 MCM Aluminum Solderless Lug

Item #: 0048313

Cat #: LA350

UPC: 785037446167

$ 8.23 EA
Company wide:
379 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446167, LA350, PENLA350

Specifications

Mounting: 1-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 3 - 1/0
Stud Size: 13/32 in
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 13/32 in
Material: Aluminum
Allowable Gauge Range: 3 - 1/0