Mechanical Lug, Aluminum, 1-Conductor, 6 AWG - 250 MCM

Item #: 0048312

Cat #: LA250

UPC: 785037446129

$ 6.40 EA
Company wide:
908 in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 6 AWG- 250 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64". Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Solderless Lug, Conductor Range: 6 AWG- 250 MCM, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 21/64". Suitable for use with either Copper or Aluminum Conductor.

Lug is 100% reusable using either screw driver or hex wrench. No special tools required. Maximum conductivity, compact design light weight with ultimate strength.

Also known as: 785037446129, LA250, PENLA250

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 12 - 8
Stud Size: 21/64 in
Mounting: 1-Hole
Allowable Gauge Range: 12 - 8
Material: Aluminum
Stud Size: 21/64 in