
Mechanical Lug, Aluminum, 1-Conductor, 14 - 2/0 AWG
Item #: 0048311
Cat #: LA2/0
UPC: 785037446068
$ 2.85 EA
Company wide:
546
in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 14 - 2/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446068, LA2/0, PENLA20
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 2/0 |
| Stud Size: | 17/64 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 14 - 2/0 |
| Material: | Aluminum |
| Stud Size: | 17/64 in |