
Mechanical Lug, Aluminum, 1-Conductor, 14 - 1/0 AWG
Item #: 0048308
Cat #: LA0
UPC: 785037446006
$ 2.70 EA
Company wide:
735
in stock
Documents & Guides
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Overview
Aluminum Solderless Lug, Conductor Range: 14 - 1/0 AWG, Type: LA, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with either Copper or Aluminum Conductor.
Also known as: 785037446006, LA0, PENLA0
Specifications
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Allowable Gauge Range: | 14 - 1/0 |
| Stud Size: | 17/64 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Aluminum |
| Stud Size: | 17/64 in |