Bare Ground Clamp, Pipe Diameter 2-1/2 to 4", 10 - 2 AWG, Bronze Clamp With Steel Screw

Item #: 0048304

Cat #: KP4

UPC: 785037418522

$ 56.38 EA
Company wide:
163 in stock
Documents & Guides
Bare Ground Clamp, Pipe Diameter 2-1/2 to 4 Inch, 10 - 2 AWG, Bronze Clamp With Steel Screw

Overview

Bare Ground Clamp, Pipe Diameter 2-1/2 to 4 Inch, 10 - 2 AWG, Bronze Clamp With Steel Screw

The quality of Penn Union's products and services lies in our ISO 9001: 2015 registration. The registration ensures that the documentation and implementation of our Quality Management System is in compliance with the international quality standards as specified by the International Standards Organization in Geneva, Switzerland. The standards cover every aspect of operations that affect product and service quality. Penn-Union is dedicated to improve the Quality Management System that supports our business on a continuous basis. 

Also known as: 785037418522, KP4, PENKP4, coldwater clamp, GUNDERSON CLAMP

Specifications

Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Material: Bronze
Allowable Gauge Range: 10 - 2
Diameter: 3 in, 3 1/2 in, 4 in, 2 1/2 in
Allowable Gauge Range: 10 - 2
Material: Bronze