350-500 MCM Aluminum Mechanical Tap

Item #: 0048291

Cat #: GPT500

UPC: 785037364553

$ 39.02 EA
Company wide:
2 in stock
Documents & Guides
Aluminum Mechanical Tap, Main Conductor Range: 350 MCM - 500 MCM, Tap Conductor Range: 2 Stranded - 500 MCM, Type: GRT. For use with either Copper or Aluminum Conductor.

Overview

Aluminum Mechanical Tap, Main Conductor Range: 350 MCM - 500 MCM, Tap Conductor Range: 2 Stranded - 500 MCM, Type: GRT. For use with either Copper or Aluminum Conductor.

Fabricated from high strength aluminum alloy extrusion. 100% reusable, using a hex wrench. Sliding retainer allows easy installation on run conductor. Finish electro-tin plated to assure minimum contact resistance and protection against corrosion when used with copper wire. For added protection, apply Penn-Union Cual-Aid® to cable, before installation.

Also known as: 785037364553, GPT500, PENGPT500

Specifications

Material: Aluminum
Allowable Gauge Range: 6 - 500
Material: Aluminum
Allowable Gauge Range: 6 - 500