12-2 AWG Aluminum Mechanical Tap

Item #: 0048286

Cat #: GPT2

UPC: 785037364508

$ 5.84 EA
Company wide:
50 in stock
Documents & Guides
Aluminum Mechanical Tap, Main Conductor Range: 12 Solid - 2 Stranded, Tap Conductor Range: 14 Solid - 4 Stranded (Copper) or 12 Solid - 4 Stranded (Aluminum), Type: GRT. For use with either Copper or Aluminum Conductor.

Overview

Aluminum Mechanical Tap, Main Conductor Range: 12 Solid - 2 Stranded, Tap Conductor Range: 14 Solid - 4 Stranded (Copper) or 12 Solid - 4 Stranded (Aluminum), Type: GRT. For use with either Copper or Aluminum Conductor.

Fabricated from high strength aluminum alloy extrusion. 100% reusable, using a hex wrench. Sliding retainer allows easy installation on run conductor. Finish electro-tin plated to assure minimum contact resistance and protection against corrosion when used with copper wire. For added protection, apply Penn-Union Cual-Aid® to cable, before installation.

Also known as: 785037364508, GPT2, PENGPT2, gutter tap

Specifications

Material: Aluminum
Allowable Gauge Range: 14 - 2
Material: Aluminum
Allowable Gauge Range: 14 - 2