1/2" - 1" Water Pipe Ground Clamp

Item #: 0048268

Cat #: GC1

UPC: 785037205009

$ 6.81 EA
Company wide:
145 in stock
Documents & Guides
Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG (Solid) - 1/0 AWG (Stranded), Pipe Size: 1/2" - 1".

Overview

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG (Solid) - 1/0 AWG (Stranded), Pipe Size: 1/2" - 1".
Also known as: 785037205009, GC1, PENGC1

Specifications

Diameter: 3/4 in, 1/2 in, 1 in
Material: Aluminum
Allowable Gauge Range: 14 - 1/0
Diameter: 3/4 in, 1/2 in, 1 in
Allowable Gauge Range: 14 - 1/0
Material: Aluminum