4/0 AWG Aluminum Compression Lug

Item #: 0048244

Cat #: BLUA4/0S2

UPC: 785037235761

$ 23.84 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 4/0 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 3/8". Wire Diameter: .528". Dual Rated for Aluminum or Copper Conductors.
Also known as: 785037235761, BLUA4/0S2, PENBLUA40S2

Specifications

Mounting: 1-Hole
Color: White
Material: Aluminum
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 4/0
Color: White
Stud Size: 3/8 in