ETN HFD3040LS05 Series C, F-frame M

Item #: 0048226

Cat #: HFD3040LS05

UPC: 782114197387

$ 4978.38 EA
Company wide:
0 in stock

Overview

ETN HFD3040LS05 Series C F-f
Also known as: 782114197387, HFD3040LS05, CUTHFD3040LS05

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40
Interrupt Rating AC: 65 kA