750 MCM Aluminum Compression Lug

Item #: 0048218

Cat #: BLUA075D

UPC: 785037237253

$ 70.77 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 5/8". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 750 MCM, Long Barrel, 2-Hole Stud, Stud Diameter: 5/8". Wire Diameter: .999". Dual Rated for Aluminum or Copper Conductors.
  • Seamless, one piece pure aluminum construction.
  • Tin plating assures maximum conductivity.
  • Generous entrance chamfer provides easy cable insertion.

The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint.

End of cable is protected from environmental hazards by completely closed transition.

Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

 

BLUA LUGS ARE SUITABLE FOR USE AT VOLTAGES UP TO 35 KV

Also known as: 785037237253, BLUA075D, PENBLUA075D

Specifications

Mounting: 2-Hole
Material: Aluminum
Color: Yellow
Allowable Gauge Range: 750
Stud Size: 5/8 in
Mounting: 2-Hole
Color: Yellow
Stud Size: 5/8 in
Material: Aluminum
Allowable Gauge Range: 750