350 MCM Aluminum Compression Lug

Item #: 0048210

Cat #: BLUA035S1

UPC: 785037236690

$ 30.01 EA
Company wide:
0 in stock
Documents & Guides
Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .682". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 350 MCM, Long Barrel, 1-Hole Stud, Stud Diameter: 1/2". Wire Diameter: .682". Dual Rated for Aluminum or Copper Conductors.

The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037236690, BLUA035S1, PENBLUA035S1

Specifications

Color: Brown
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 350