Compression Lug, 1-Hole, Copper, 4/0 AWG, 5/16" Stud Size, Purple

Item #: 0048187

Cat #: BLU4/0S25

UPC: 785037231404

$ 11.58 EA
Company wide:
63 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 1-Hole Stud, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037231404, BLU4/0S25, PENBLU40S25, 1 hole lug

Specifications

Color: Purple
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 4/0
Color: Purple
Mounting: 1-Hole
Allowable Gauge Range: 4/0
Material: Copper
Stud Size: 5/16 in