Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Size, Black

Item #: 0048172

Cat #: BLU2/0S20

UPC: 785037230568

$ 9.24 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 2/0 AWG, Conductor Diameter: .419", 1-Hole Stud, Stud Diameter: 1/4". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037230568, BLU2/0S20, PENBLU20S20

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Allowable Gauge Range: 2/0
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Color: Black
Allowable Gauge Range: 2/0