Compression Lug, 1-Hole, Copper, 750 MCM, 5/8" Stud Size, Black

Item #: 0048160

Cat #: BLU075S

UPC: 785037234245

$ 51.62 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 750 MCM, Conductor Diameter: .999", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 750 MCM, Conductor Diameter: .999", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037234245, BLU075S, PENBLU075S

Specifications

Material: Copper
Color: Black
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 750
Stud Size: 5/8 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 750
Color: Black
Volts AC: 600
Stud Size: 5/8 in