Compression Lug, 1-Hole, Copper, 600 MCM, 5/8" Stud Size, Green

Item #: 0048158

Cat #: BLU060S

UPC: 785037234122

$ 45.40 EA
Company wide:
36 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, Conductor Diameter: .893", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, Conductor Diameter: .893", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037234122, BLU060S, PENBLU060S

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 600
Stud Size: 5/8 in
Color: Green
Mounting: 1-Hole
Stud Size: 5/8 in
Material: Copper
Allowable Gauge Range: 600