4 AWG Aluminum Compression Sleeve

Item #: 0048138

Cat #: BCUA4

UPC: 785037221221

$ 8.14 EA
Company wide:
208 in stock
Documents & Guides
Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .232". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .232". Dual Rated for Aluminum or Copper Conductors.

The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037221221, BCUA4, PENBCUA4, electrician

Specifications

Color: Green
Material: Aluminum
Allowable Gauge Range: 4
Color: Green
Allowable Gauge Range: 4
Material: Aluminum