3 AWG Copper Compression Sleeve

Item #: 0048120

Cat #: BCU-3

UPC: 785037218429

$ 9.57 EA
Company wide:
35 in stock
Documents & Guides
Copper Compression Sleeve, Short Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.
Also known as: 785037218429, BCU-3, PENBCU3

Specifications

Material: Copper
Color: White
Allowable Gauge Range: 3
Material: Copper
Allowable Gauge Range: 3
Color: White