2 AWG Copper Compression Sleeve

Item #: 0048118

Cat #: BCU2

UPC: 785037218221

$ 8.58 EA
Company wide:
192 in stock
Documents & Guides
Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .292". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Short Barrel, Wire Size: 2 AWG. Wire Diameter: .292". Suitable for Grounding, Bonding and Direct Burial Applications.

Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. Inspection window insures full insertion. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037218221, BCU2, PENBCU2

Specifications

Color: Brown
Material: Copper
Allowable Gauge Range: 2
Color: Brown
Allowable Gauge Range: 2
Material: Copper