Copper Two-hole Long-barrel Lug

Item #: 0048106

Cat #: BBLU4/0D

UPC: 785037216104

$ 20.06 EA
Company wide:
39 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 4/0 AWG, Conductor Diameter: .528", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037216104, BBLU4/0D, PENBBLU40D, crimp lug

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0