Compression Lug, Copper, 1-Hole, Long Barrel, 2 AWG, Brown

Item #: 0048104

Cat #: BBLU2S

UPC: 785037216012

$ 7.14 EA
Company wide:
129 in stock
Documents & Guides
Copper Compression Lug with Single Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Die Color Code: Brown, For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Single Hole, Conductor Size: 2 AWG, Conductor Diameter: .292", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". Die Color Code: Brown, For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

1 Hole Lugs, Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positive identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation. BBLU LUGS ARE SUITABLE FOR USE AT VOLTAGES UP TO 35KV. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability.

Also known as: 785037216012, BBLU2S, PENBBLU2S

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 5/16 in