Compression Lug, Copper, 1-Hole, Long Barrel, 1 AWG

Item #: 0048100

Cat #: BBLU1S

UPC: 785037215893

$ 6.57 EA
Company wide:
32 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1 AWG, Conductor Diameter: .332", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037215893, BBLU1S, PENBBLU1S

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 1
Color: Green
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 1