Compression Lug, Copper, 1-Hole, Long Barrel, 1/0 AWG

Item #: 0048099

Cat #: BBLU1/0S

UPC: 785037215831

$ 8.35 EA
Company wide:
41 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 1/0 AWG, Conductor Diameter: .375", 1-Hole Stud, Long Barrel, Stud Diameter: 5/16". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Longer length barrel permits extra crimps for additional assurance on heavy duty loads. Seamless, one piece, pure copperconstruction with tin plating ensures maximum conductivity.

Also known as: 785037215831, BBLU1/0S, PENBBLU10S

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/16 in
Allowable Gauge Range: 1/0
Material: Copper
Volts AC: 600
Stud Size: 5/16 in
Mounting: 1-Hole
Color: Pink
Allowable Gauge Range: 1/0