400 MCM Copper Compression Lug

Item #: 0048092

Cat #: BBLU040D

UPC: 785037216524

$ 32.79 EA
Company wide:
16 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, Conductor Diameter: .728", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 400 MCM, Conductor Diameter: .728", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037216524, BBLU040D, PENBBLU040D

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 400
Stud Size: 1/2 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 400