Compression Lug, Copper, 1-Hole, 1/2", Long Barrel, 250 MCM

Item #: 0048087

Cat #: BBLU025S

UPC: 785037216371

$ 16.41 EA
Company wide:
33 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 1-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

1 Hole Lugs

Longer length barrel permits extra crimps for additional assurance on heavy duty loads.

Seamless, one piece pure copper construction.

Tin plating assures maximum conductivity.

Generous entrance chamfer provides easy cable insertion.

End of cable is protected from environmental hazards by completely closed transition.

Catalog number and conductor size marked on every piece insures positive identification

Can be installed with existing crimping tools.

Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation

BBLU LUGS ARE SUITABLE FOR USE AT VOLTAGES UP TO 35KV

45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability.

UL/CSA aproved with Versa-Crimp® tooling and wire ranges. Versa-Crimp® is a registered trademark of Hubbell Incorporated.

Also known as: 785037216371, BBLU025S, PENBBLU025S

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Color: Yellow
Allowable Gauge Range: 250