250 MCM Copper Compression Lug

Item #: 0048086

Cat #: BBLU025D

UPC: 785037216340

$ 22.23 EA
Company wide:
46 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 250 MCM, Conductor Diameter: .575", 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

2 Hole Lugs, Seamless, one piece pure copper construction. Tin plating assures maximum conductivity. Generous entrance chamfer provides easy cable insertion. End of cable is visible through the inspection window to assure proper cable insertion. Catalog number and conductor size marked on every piece insures positive identification. 45° and 90° Variations are UL Listed and CSA Certified. Contact factory for price and availability. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.

Also known as: 785037216340, BBLU025D, PENBBLU025D

Specifications

Material: Copper
Mounting: 2-Hole
Color: Yellow
Stud Size: 1/2 in
Allowable Gauge Range: 250
Material: Copper
Color: Yellow
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 1/2 in