Rack Angles, Steel, 65.63

Item #: 0048079

Cat #: ARA7219THG

UPC: 783510138127

$ 371.91 EA
Company wide:
0 in stock
HOFF-E ARA7219THG Rack angle

Overview

HOFF-E ARA7219THG Rack angle

Rack Angles are used to install 19-in. wide equipment in 25.5-in. wide enclosures and 23-in. wide equipment in 36-in. wide enclosures. Order two sets for 52- and 72-in. wide two-door enclosures. Rack Angles have square holes spaced to meet EIA 310-D standards. Mount to factory-drilled holes in top and bottom of front flange. Purchase clip nuts, catalog number AN1032, separately for component mounting.

Also known as: 783510138127, ARA7219THG, HOFARA7219THG

Features & Benefits

  • Used to install standard rack mounted equipment in enclosures that have back panel mounting provisions

Specifications

Material: Steel
Weight: 18 lb
Finish: Galvanized
Material: Steel
Finish: Galvanized
Weight: 18 lb