Duty Clock,Kidde Safety,DBL
Item #: 0048063
Cat #: 7007-00
UPC: 020967220501
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Application: For HVAC, Fan, Motor, 3-Phase Load, Indoor/Outdoor Lighting, Standard: UL, CSA, Action: 4PST, Timing Range: 3 to 4MJ, Contact Configuration: 4NO, Contact Rating: 40 AMP, 690 VA, 120 V, Number Of Poles: 4, Enclosure: NEMA 1, Frequency Rating:
Overview
Application: For HVAC, Fan, Motor, 3-Phase Load, Indoor/Outdoor Lighting, Standard: UL, CSA, Action: 4PST, Timing Range: 3 to 4MJ, Contact Configuration: 4NO, Contact Rating: 40 AMP, 690 VA, 120 V, Number Of Poles: 4, Enclosure: NEMA 1, Frequency Rating:
Also known as: 020967220501, 7007-00, PAR700700
Specifications
No Specifications Available