Interval Timer,Kidde Safety,MECH,1 PL

Item #: 0048045

Cat #: 2609-00

UPC: 020967424404

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: Graduation 12 Min Increment, Standard: UL, CSA, Action: SPST, Timing Range: 0 to 12HR, Contact Rating: 10 AMP, 120VAC, Mounting: Panel, Number Of Poles: 1, Frequency Rating: 60HZ, Size: 5 X 3.75 X 7.875IN

Overview

Features: Graduation 12 Min Increment, Standard: UL, CSA, Action: SPST, Timing Range: 0 to 12HR, Contact Rating: 10 AMP, 120VAC, Mounting: Panel, Number Of Poles: 1, Frequency Rating: 60HZ, Size: 5 X 3.75 X 7.875IN
Also known as: 020967424404, 2609-00, PAR260900

Specifications

No Specifications Available