Made in USA Sustainable

270W Module,*** Discontinued ***

Item #: 0048034
Cat #: SW270MONOPROTCT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
270 Watt, 600V DC, Sunmodule Protect Series, Silver Aluminum Frame, Glass Backsheet, 46.7 lbs,*No Scheduled Production* *** Discontinued ***

Overview

270 Watt, 600V DC, Sunmodule Protect Series, Silver Aluminum Frame, Glass Backsheet, 46.7 lbs,*No Scheduled Production* *** Discontinued ***
Also known as: SW270MONOPROTCT, SOWSW270MONOPROTCT

Specifications

Wattage: 270
Volts DC: 600
Wattage: 270
Volts DC: 600

Customer Reviews

No reviews for this product
(0)