Cable Tie Mounting Base, 4-Way, White

Item #: 0047996

Cat #: ABM2S-A-C

UPC: 074983580330

$ 1.20 EA
Company wide:
10,325 in stock
Cable Tie Mounting Base, 4-Way, Plastic, Indoors, Adhesive, White

Overview

Cable Tie Mounting Base, 4-Way, Plastic, Indoors, Adhesive, White

Cable Tie Mount, Adhesive, 1 Inch x 1 Inch (25.4 mm x 25.4 mm). Superior adhesive for long term reliability. 2-up mount configuration speeds liner removal and installation. Four-way cable tie entry for easy orientation of wires and cables. Adhesive backing allows routing of wires and cables where mounting holes cannot be drilled. Use with Panduit cable ties for a complete wire routing solution. Material is ABS. Use with Miniature through Standard Panduit Cable Ties. Color is White.

Also known as: 074983580330, ABM2S-A-C, PDTABM2SAC

Specifications

Width: 1 in
Length: 1 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: White
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw