Wallplate, Cable Entry, Slotted, 1-Gang, Non-Metallic, White

Item #: 0047956

Cat #: CE1RP

UPC: 018997105608

$ 6.86 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, Cable Entry, Slotted, 1-Gang, Non-Metallic, White

Overview

Wallplate, Cable Entry, Slotted, 1-Gang, Non-Metallic, White

Arlington’s heavy-duty, super-sturdy CE1RP Cable Entry Bracket is the fastest way to install a bundle of Class 2 low voltage wiring. Our new entry bracket installs quickly and easily with a 3.5" hole saw, saving time and money. Its reinforced, slotted cover holds a larger bundle of low voltage cable secure and allows the pass-through of even the largest HDMI connectors. When tightened, mounting wing screws hold the bracket securely against the wall. You can level or straighten the CE1RP by rotating it, then tightening the screws.

Also known as: 018997105608, CE1RP, ARLCE1RP

Specifications

Material: Plastic
Gangs: 1
Color: White
Material: Plastic
Color: White
Gangs: 1