Photo Control, Locking Type, 120/277V, 1800W

Item #: 0047950

Cat #: 8690N

UPC: 720563786998

Company wide:
0 in stock
Documents & Guides
Photo Control, Locking Type, 120/277 Volt, 1800 Watt

Overview

Photo Control, Locking Type, 120/277 Volt, 1800 Watt
Also known as: 720563786998, 8690N, PMU8690N

Specifications

Wattage: 1800
Volts AC Range: 120 - 277
Wattage: 1800
Volts AC Range: 120 - 277