SPST 120V PHOTOCNTRL

Item #: 0047947

Cat #: 102FAA

UPC: 720563202078

Company wide:
0 in stock
Documents & Guides
PMC 102FAA SPST 120V PHOTOCNTRL

Overview

PMC 102FAA SPST 120V PHOTOCNTRL
Also known as: 720563202078, 102FAA, PMU102FAA

Specifications

Volts AC: 120
Material: Polypropylene
Volts AC: 120
Material: Polypropylene