Photo Control, Stem Mounted, 120V, 3000W

Item #: 0047945

Cat #: T-30

UPC: 720563800304

Company wide:
0 in stock
Documents & Guides
Photo Control, Stem Mounted, 120 Volt, 3000 Watt

Overview

Photo Control, Stem Mounted, 120 Volt, 3000 Watt
Also known as: 720563800304, T-30, PMUT30, photo cell

Specifications

Volts AC: 120
Wattage: 3000
Volts AC: 120
Wattage: 3000