Photo Control, Stem Mounted, 120V, 2000W

Item #: 0047942

Cat #: T-15

UPC: 720563800151

Company wide:
0 in stock
Documents & Guides
Photo Control, Stem Mounted, 120 Volt, 2000 Watt, Aluminum Housing

Overview

Photo Control, Stem Mounted, 120 Volt, 2000 Watt, Aluminum Housing
Also known as: 720563800151, T-15, PMUT15

Specifications

Volts AC: 120
Wattage: 2000
Material: Aluminum
Volts AC: 120
Material: Aluminum
Wattage: 2000