Locking-Type Photocontrol, 1800VA, 120V, SPST

Item #: 0047934

Cat #: P-2275

UPC: 720563722750

Company wide:
0 in stock
Documents & Guides
Locking-Type Photocontrol, 1800VA, 120 Volt, SPST

Overview

Locking-Type Photocontrol, 1800VA, 120 Volt, SPST
Also known as: 720563722750, P-2275, PMUP2275

Specifications

Volts AC: 120
Wattage: 1800
Volts AC: 120
Wattage: 1800